Shop All Waders
Allen Co
Black River Hip Fishing Waders, Size 13, Brown
Mfr # 11763
Zoro # G309770007
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Upper Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Size 13 |
Details
Color | Brown |
Upper Material | Nylon |
Description
Black River Hip Fishing and Hunting Waders Whether your Hunting in marshes or out for a day of fishing with your friend or a family member. The Black River Hip Waders with cleated soles have an integrated belt loop and take-up strap and are made from rugged Nylon with a two-ply upper fabric. Cleated Soles Integrated Belt Loop Take-Up Strap Made From Rugged Nylon Two-Ply Upper Fabric
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK6 (133288)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray (18162)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 9, Gray (15749)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 12, Gray (15742)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, 2-XL, Gray (18165)
- CADDIS Caddis 8014519 Unisex PVC Chest Wader; Green - Size 8 (8014519)
- Allen Co Foot Protection