Shop All Earmuffs
Allen Co
Basic Safety Hearing Protection Shooting Earmuffs, 23 dB NRR, Black
Mfr # 2284
Zoro # G409771720
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Width 7 in
- Height 3 in
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 7 in |
Height | 3 in |
Length | 7.5 in |
Details
Color | Black |
Material | ABS Plastic |
Description
The Standard Hearing Protection Shooting muffs feature a Noise Reduction Rating NRR of 23dB, providing optimum protection. The muffs feature foam cushioned ear pads with a flexible and adjustable head strap. Adjustable fit, sized to fit most. May be used for indoor or outdoor use. Built with a compact and foldable design. Lightweight and easy to transport or store. Noise Reduction Rating NRR of 23dB Foam Cushioned Ear Pads Flexible and Adjustable Head Strap
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 10, PR (E0011BL/10)
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- CUSTOM LEATHERCRAFT DRIVER GLOVES YELLOW XL (2063X)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- ALLEN CO Single Microphone Earmuffs Hearing Protection, Olive (2225)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield (1035195-VS)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- Allen Co Hearing Protection