Shop All Gun Cases & Bags
Allen Co
66 in. Gun Sock with Writeable ID Label, 66 in. Muzzleloaders & Unstrung Recurve Bows, Gray
Mfr # 13169
Zoro # G009771502
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Acrylic Knit
- Overall Width 3.75 in
- Overall Height 0.25 in
- Overall Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 13169
- Zoro # G009771502
- UPC # 26509064817
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Overall Width | 3.75 in |
Overall Height | 0.25 in |
Overall Length | 66 in |
Details
Color | Gray |
Material | Acrylic Knit |
Description
The Allen Company 66'' Stretch Knit Gun Sock provides you with a lightweight, easy-to-use solution when storing your firearm, protecting your muzzleloader guns or unstrung recurve bows from dust, dings, and scratches. Material stretches to fit over your gun without adding bulk and has limited silicone treatment for additional short-term protection. Featuring a writeable ID label, add a personal touch to your firearm collection and label your gun socks by name, caliber, or customize to fit your needs. Perfect for storage in gun safes or multi-gun cabinets, easily identify which firearm you need for your next adventure. GUN SOCK: Lightweight, easy-to-use design fits muzzleloader guns or unstrung recurve bows up to 66-inches long-helps keep your firearm protected from the elements, dust, dings, & scratches. CUSTOMIZABLE GUN SOCK: Personalize your gun sock using the writeable ID label, helping you identify your firearm when in storage-gun sock measures, 66-inches long x 3.75-inches wide x 0.25-inches high. STRETCHABLE & SILICONE TREATED: Stretch knit material is easy-to-use & fit over your firearm, without adding bulk while limited silicone treatment provides additional short-term protection. EASY-TO-STORE & IDENTIFY: Great to store in gun safes or multi-gun cabinets, easily recognize which firearm you need for your next outing with customizable ID labeling.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- PIRIT HEATED PRODUCTS 25' Pirit Heated Hose (PWL-04-25)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X16)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- Allen Co Shooting & Archery Gear