Shop All Gun Cases & Bags
Allen Co
52 in. Gun Sock, Extra Wide Firearms with Large Scopes, Heather Gray
Mfr # 13105
Zoro # G909771503
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Gray
- Material Acrylic Knit
- Overall Height 0.75 in
- Overall Width 4 in
- Overall Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 13105
- Zoro # G909771503
- UPC # 26509131052
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Height | 0.75 in |
Overall Width | 4 in |
Overall Length | 52 in |
Details
Color | Heather Gray |
Material | Acrylic Knit |
Description
This Long Gun Sock by Allen comes in a black and gray color fabric and is extra wide for firearms with large scopes, including firearms with extra tall scope mounting. The Limited silicone treatment for short-term protection is designed to prevent your firearm from rust and debris, this gun sock also prevents dings and scratches when stored in your safe or hard case. Made to fit firearms up to 50-inches in length and 4-inches wide. Extra Wide for Firearms with Large Scopes Limited Silicone Treatment for Short-Term Protection Fits Firearms up to 52-inches in Length Drawstring Closure
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL BUCKET Probiotic Canine Powder 87gm (53307)
- ORTHO Home Defense Insect Repellent For Mosquitoes 16 oz (0438006)
- KOHLER Kit Oil Fill Tube (62 123 08-S)
- CAMELBAK Hydration Pack, 50 oz./1.5L, Black (1737001000)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- Allen Co Shooting & Archery Gear