Shop All Gun Cases & Bags
Allen Co
46 in. Emerald Rifle Case, Olive/Realtree Edge Camo
Mfr # 629-46
Zoro # G309770038
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Width 10.75 in
- Overall Length 48.5 in
- Overall Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 629-46
- Zoro # G309770038
- UPC # 26509039143
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Width | 10.75 in |
Overall Length | 48.5 in |
Overall Height | 1.5 in |
Details
Color | Olive/Realtree Edge |
Material | Polyester |
Description
The Emerald Rifle Case by Allen is a 46-inch case in Realtree Edge and olive colored, rugged Endura fabric. This case also has dense foam padding, an easy clean, non-absorbent lining, and a hanging loop. Made with Rugged Endura Fabric Dense Foam Padding for Protection Locking Zipper for Safety Features a Hanging Loop Easy Clean, Non-Absorbent Lining
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- FISKARS BYPASS LOPPR PWRGEAR 32"" (394801-1005)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- Allen Co Gun Cases & Bags