Shop All Gun Cases & Bags
Allen Co
46 in. Eldorado Rifle Case, Tan/Camo
Mfr # 692-46
Zoro # G809770040
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Realtree SHELF
- Material Polyester
- Overall Height 1.5 in
- Overall Length 46.5 in
- Overall Width 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 692-46
- Zoro # G809770040
- UPC # 26509039112
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Height | 1.5 in |
Overall Length | 46.5 in |
Overall Width | 10.75 in |
Details
Color | Tan/Realtree SHELF |
Material | Polyester |
Description
The Eldorado Rifle Case by Allen is made of tan and camouflage rugged Endura fabric and a dense foam padding. Other features of this 46-inch rifle case include an easy clean, non-absorbent lining, a zippered accessory pocket, and a hanging loop. Lockable for Safety. Made with Rugged Endura Fabric Dense Foam Padding for Protection Zippered Accessory Pocket Locking Zipper for Safety Features a Hanging Loop Easy Clean, Non-Absorbent Lining
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABORATORIES Protecta EVO Edge Bait Station (ED6306)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .065 Diameter Line (619766)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- Allen Co Gun Cases & Bags