Shop All Gun Cases & Bags
Allen Co
40 in. Tin Can Rifle Case
Mfr # 349-40
Zoro # G209770039
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Polyester
- Overall Length 46 in
- Overall Width 1.5 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 349-40
- Zoro # G209770039
- UPC # 26509349402
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 46 in |
Overall Width | 1.5 in |
Overall Height | 10 in |
Details
Color | Tan |
Material | Polyester |
Description
The Tin Can Rifle Case by Allen is . This case features dense foam padding, rugged Endura fabric, and features a self-healing zipper and web handles. What started over 50 years ago, with a single gun case, Allen Company has grown into one of the premier brands in the outdoor industry. We passionately focus on developing high quality hunting, shooting, archery, and tactical gear with affordability. As outdoor enthusiasts, we understand your passion for what you do and are excited to be the brand you choose for your next adventure. Whether you take to the field or the range, our products are designed and tested by outdoor experts to ensure optimal performance at the highest level. Your experience is only limited by your gear-discover your potential with Allen Company. Dense Foam Padding Rugged Endura Fabric Self-Healing Zipper
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- MTD Bracket-Valve Leve (718-0523)
- KOHLER Gasket, 200375 (200375-S)
- SUMMIT CHEMICAL Mosquito Dunks, 6 PK 00110, 6PK (110-12)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO 42 in. Patriot Tactical Gun Case, Patriotic Camo (950-42)
- SCIPIO SCIPIO SOFT SIDED CARRY CASE (JYFPS11)
- Allen Co Shooting & Archery Gear