Shop All Gun Cases & Bags
Allen Co
13 in. Lockable Handgun Case, Black
Mfr # 74-13
Zoro # G509769931
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Length 15 in
- Overall Height 7 in
- Overall Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 74-13
- Zoro # G509769931
- UPC # 26509074137
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Size | 13" Long |
Overall Length | 15 in |
Overall Height | 7 in |
Overall Width | 1.5 in |
Details
Color | Black |
Material | Polyester |
Description
This Lockable Handgun Case By Allen is and designed to keep your handgun safe and secure. What started over 50 years ago, with a single gun case, Allen Company has grown into one of the premier brands in the outdoor industry. We passionately focus on developing high quality hunting, shooting, archery, and tactical gear with affordability. As outdoor enthusiasts, we understand your passion for what you do and are excited to be the brand you choose for your next adventure. Whether you take to the field or the range, our products are designed and tested by outdoor experts to ensure optimal performance at the highest level. Your experience is only limited by your gear-discover your potential with Allen Company. Lockable
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTS-NO-MORE Ants-No-More, Ant Bait Station (107-0-011)
- KOHLER Cover Air Cleanr Assembly (17 096 79-S)
- TECUMSEH Bracket Asm Rpl 36559A (36559B)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- Allen Co Gun Cases & Bags