Shop All Programmable Controller Accessories
Allen Bradley
Wiring Systems Modules 1492IFM40DS24A4
Mfr # 1492-IFM40DS24A-4
Zoro # G908147576
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Module with Fixed Terminal Block
- Cable Connector Pin Type 40 Pins
- I/O Platform Bulletin 1746 I/O Modules, Bulletin 1756 I/O Modules, Bulletin 1771 I/O Modules
- Terminal Features Isolated Extra Terminals for Inputs
- Special Features Isolated Extra Terminals for Inputs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-IFM40DS24A-4
- Zoro # G908147576
- UPC # 662072798669
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Type | Digital Module with Fixed Terminal Block |
Cable Connector Pin Type | 40 Pins |
I/O Platform | Bulletin 1746 I/O Modules, Bulletin 1756 I/O Modules, Bulletin 1771 I/O Modules |
Terminal Features | Isolated Extra Terminals for Inputs |
Special Features | Isolated Extra Terminals for Inputs |
Connection | 40 Pins |
Product Type | Digital Module with Fixed Terminal Block |
LED or Fuse Voltage | 24V AC/DC |
Interface Module Style | LED Indicating |
Field Side Terminals | Four per I/O Connection |
Description
1492Ifm40Ds244 Wiring Systems Modules 1492 Series Digital Module With Fixed Terminal Block 40 Pins Led Indicating Isolated Extra Terminals Foroutputs 24V AcDc Four Per IO Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- PYLE 5Channel Cable Protector (PCBLCO109)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 35A, 600V AC (OTS35)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (HF322NR)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- Allen Bradley Programmable Controller Accessories