Shop All AC Drives
Allen Bradley
VPLB1003TPK12AA 25AD4P0N114
Mfr # 25A-D4P0N114
Zoro # G408073375
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Max. Output Amps 4 Amps
- Input Phase AC Three Phase 380-480V
- Enclosure IP20 NEMA Open Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 25A-D4P0N114
- Zoro # G408073375
- UPC # 885630702575
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Max. Output Amps | 4 Amps |
Input Phase AC | Three Phase 380-480V |
Enclosure | IP20 NEMA Open Type |
Description
25Ad4P0N114 Ac Drive Powerflex 523 Series 380480 V Ac 5060 Hz Three Phase 2 Hp 15 Kw Ip 20 Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.55"O.D. (1VP68-1-1/8)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- ALLEN BRADLEY Ac Drive 25AD2P3N114 (25A-D2P3N114)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- ALLEN BRADLEY Ac Drive 25BD017N104 (25B-D017N104)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- ALLEN BRADLEY Ac Drive 25BD017N114 (25B-D017N114)
- HONEYWELL SMART VFD FR4 REPLACEMENT FAN (HVFDSDFANFR4)
- Allen Bradley Variable Frequency Drives