Shop All Transformers
Allen Bradley
Voltage Transformer, 350 VA, 110/120V, 240/480V
Mfr # 1497-N11
Zoro # G007142458
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 110/120V
- VA Rating - Transformer 350 VA
- Primary Voltage 240 V-AC, 480 V-AC
- Secondary Voltage 110 V-AC, 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1497-N11
- Zoro # G007142458
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 110/120V |
VA Rating - Transformer | 350 VA |
Primary Voltage | 240 V-AC, 480 V-AC |
Secondary Voltage | 110 V-AC, 120 V-AC |
Power | 350 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- KEEN 49204 Rigid Conduit Nipple 1 in. (KE156479)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- ALLEN BRADLEY Voltage Transformer, 130 VA, 120V, 240/480V (1497-C-BASX-1-N)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 120V, 600V (1497-K-CXSX-0-N)
- SQUARE D Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE37S3H)
- FORNEY Voltage Transformer, 115V, 115V (A-079941-00 16752)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG99)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- Allen Bradley Transformers