Shop All Transformers
Allen Bradley
Voltage Transformer, 2 kVA, 120/240V, 550/575/600V
Mfr # 1497B-A13-M11-3-N
Zoro # G309922925
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 2 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1497B-A13-M11-3-N
- Zoro # G309922925
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 2 kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- ALLEN BRADLEY Voltage Transformer, 130 VA, 120V, 240/480V (1497-C-BASX-1-N)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 120V, 600V (1497-K-CXSX-0-N)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V AC, 120/208/240/277/480V AC (APT-50-5SB)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 115V AC, 208/230/460V AC (9070TF200D20)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- Allen Bradley Transformers