Shop All Transformers
Allen Bradley
Voltage Transformer, 130 VA, 120V, 600V
Mfr # 1497-N17PK 1497-C-CCDX-3-F
Zoro # G711250692
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 130 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1497-N17PK 1497-C-CCDX-3-F
- Zoro # G711250692
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 130 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- GROTE Sentry Pigtail (66900)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 120V, 600V (1497-K-CXSX-0-N)
- ALLEN BRADLEY Voltage Transformer, 130 VA, 120V, 240/480V (1497-C-BASX-1-N)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T50D32)
- SIEMENS Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (MT0075C)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (T3045K0013B)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1000D1)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH86)
- Allen Bradley Power Distribution