Shop All Transformers
Allen Bradley
Voltage Transformer, 130 VA, 120V, 240/480V
Mfr # 1497-C-BASX-1-N
Zoro # G612223221
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 130 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1497-C-BASX-1-N
- Zoro # G612223221
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 130 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 120V, 600V (1497-K-CXSX-0-N)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V, 600V (9070T200D5)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, 24V AC, 120V AC (TR50VA001)
- ACME ELECTRIC Drive Isolation Transformer, 7.5 kVA, NEMA 3R, 115°C, 133/230V, 230V (DTFA72S)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ52)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279746S)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG82)
- Allen Bradley Power Distribution