Shop All Transformers
Allen Bradley
Voltage Transformer, 1 kVA, 120V, 600V
Mfr # 1497-K-CXSX-0-N
Zoro # G606619603
original price:
$830.66
61% off
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Phase 1PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1497-K-CXSX-0-N
- Zoro # G606619603
- UPC # 611320444902
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Phase | 1PH |
Power | 1000 VA |
Secondary Voltage | 120 V-AC |
Primary Voltage | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- ALLEN BRADLEY Voltage Transformer, 130 VA, 120V, 240/480V (1497-C-BASX-1-N)
- ACME ELECTRIC Drive Isolation Transformer, 14 kVA, NEMA 3R, 115°C, 266/460V AC, 460V AC (DTGB0142S)
- ACME ELECTRIC Toroidal Transformer, 45 kVA, NEMA 3R, 115°C, 208V, 240V (A3045K0310B)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC (TF217437S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208/230/460V AC (TB150N005F4)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- ACME ELECTRIC Line Reactor, NEMA 3R, 115°C, 240/480/600V AC (ALRC016LWE)
- Allen Bradley Transformers