Shop All Transformers
Allen Bradley
Voltage Transformer, 0.5 kVA, 110/220V AC
Mfr # 1497-G-CXSX-3-N
Zoro # G606619580
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage - Transformer 110/220V AC
- VA Rating - Transformer 0.5 kVA
- Type Standard Transformer
- Primary Voltage 600 V-AC
- Secondary Voltage 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1497-G-CXSX-3-N
- Zoro # G606619580
- UPC # 611320501155
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Output Voltage - Transformer | 110/220V AC |
VA Rating - Transformer | 0.5 kVA |
Type | Standard Transformer |
Primary Voltage | 600 V-AC |
Secondary Voltage | 120 V-AC |
Power | 500 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- IDEAL Set Screw Holder (K-2422)
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 110/220V AC (1497-K-CXSX-0-N)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- Allen Bradley Power Distribution