Shop All Terminal Blocks
Allen Bradley
Terminal Block Ser A Plc And Dcs Parts And Accessory
Mfr # 1756-TBSH
Zoro # G309227648
product price: $77.09
/ea
Free Shipping & Returns
$77.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiring Terminal Block
- Product Type Accessory/Replacement Parts
- Removable Terminal Blocks 20 Pin Spring Clamp Block With Standard Housing
- Special Features Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-TBSH
- Zoro # G309227648
- Country of Origin Unknown
- Category Terminal Blocks
Details
Type | Wiring Terminal Block |
Product Type | Accessory/Replacement Parts |
Removable Terminal Blocks | 20 Pin Spring Clamp Block With Standard Housing |
Special Features | Standard |
Description
Terminal Block Ser A Plc And Dcs Parts And Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- Allen Bradley Terminal Blocks