Shop All Temperature Controllers
Allen Bradley
Switch 200-360F 600V-Ac Temperature Controller
Mfr # 837-A7J
Zoro # G704383659
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature 200 F
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 837-A7J
- Zoro # G704383659
- Country of Origin Unknown
- Category Temperature Controllers
Details
Temperature | 200 F |
Voltage (AC) | 600 V-AC |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- ICM CONTROLS 292 Direct Spark Ignition (ICM292)
- HONEYWELL L4081A1023 Dual Aquastat (L4081A1023)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- HONEYWELL T991A1012 Temp Control (T991A1012)
- Allen Bradley Programmable Logic Controls (PLC)