Shop All Programmable Controller Accessories
Allen Bradley
Surface Mount And Cap 1/2In Npt 250V-Ac Base Module
Mfr # 855T-BCBC
Zoro # G408670253
original price:
$384.22
16% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 855T-BCBC
- Zoro # G408670253
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Voltage (AC) | 250 V-AC |
Description
Surface Mount And Cap 1/2In Npt 250V-Ac Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Panelview 600 Backlight Lamp Ser A Operator Interface (2711-NL5)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- Allen Bradley Programmable Logic Controls (PLC)