Shop All Programmable Controller Accessories
Allen Bradley
Standard Busbar Adapter, 141AGS54RR25
Mfr # 141A-GS54RR25
Zoro # G208237915
original price:
$180.08
16% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Thermal Current 32 Amp
- Module Dimensions 54mm x 200mm
- Top Hat (DIN) Rails 2 MCS Specific Top Hat Rail
- Module Type MCS Standard Busbar Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 141A-GS54RR25
- Zoro # G208237915
- UPC # 611320765342
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Module Dimensions | 54mm x 200mm |
Details
Rated Thermal Current | 32 Amp |
Top Hat (DIN) Rails | 2 MCS Specific Top Hat Rail |
Module Type | MCS Standard Busbar Module |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- ALLEN BRADLEY Output Module 1756OB16D (1756-OB16D)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- Allen Bradley Programmable Logic Controls (PLC)