Shop All Programmable Controller Accessories
Allen Bradley
Small W/O Cap Clear 120V-Ac Pilot Light
Mfr # 800T-PS16
Zoro # G206160772
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC 50/60 Hz
- Color No Lens
- Illumination Options Incandescent Lamp
- Voltage Rating 120V AC 50/60 Hz
- Power Module Type Transformer (or Dual Input)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800T-PS16
- Zoro # G206160772
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Voltage | 120V AC 50/60 Hz |
Color | No Lens |
Illumination Options | Incandescent Lamp |
Voltage Rating | 120V AC 50/60 Hz |
Power Module Type | Transformer (or Dual Input) |
Power System | Transformer Type |
Lens Color | No Lens |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- Allen Bradley Programmable Logic Controls (PLC)