Shop All Programmable Controller Accessories
Allen Bradley
SLC 32 Point DC Input Module
Mfr # 1746-IB32
Zoro # G509228797
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Status Display
- Mounting Chassis
- Standard GOST,KC,MARINE
- Isolation Comm Circuits:500v DC, Backplane: 1500V AC
- Voltage Rating 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1746-IB32
- Zoro # G509228797
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Display | Status Display |
Mounting | Chassis |
Standard | GOST,KC,MARINE |
Isolation | Comm Circuits:500v DC, Backplane: 1500V AC |
Voltage Rating | 24V DC |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Special Features | Standard |
Input | sinking |
Number Of Channels | 32 |
Type | Sinking DC Input Module |
Module Interfaces | Digital |
Input Signal | 15 to 30V dc @ 50°C (122°F) 15 to 26.4V dc @ 60°C (140°F) |
Enclosure | None (open-style) |
Digital DC Input Modules | 32 ch-DC Input Module For Programmable Controller (sinking) |
Description
SLC 32 Point DC Input Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- ALLEN BRADLEY Compact I/o 16pt Relay Output Module Ser A (1769-OW16)
- ALLEN BRADLEY Kinetix 5500 195-264/324-528V-AC 0-460V-AC 3Ph Servo Drives and Amplifier (2198-H008-ERS)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- Allen Bradley Programmable Logic Controls (PLC)