Shop All Terminal Blocks
Allen Bradley
Ser B Power Distribution Terminal And Contact Block
Mfr # 1492-PD31123
Zoro # G209227649
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3-Pole
- Openings per Pole (Load Side) 12 Openings
- Rated Wire Range for Load Side #2 - #14 Copper wire
- Base Block Type Power Distribution Block
- Current Rating (per Pole) 380 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-PD31123
- Zoro # G209227649
- Country of Origin Unknown
- Category Terminal Blocks
Details
Number of Poles | 3-Pole |
Openings per Pole (Load Side) | 12 Openings |
Rated Wire Range for Load Side | #2 - #14 Copper wire |
Base Block Type | Power Distribution Block |
Current Rating (per Pole) | 380 Amps |
Openings per Pole (Line Side) | 1 Opening |
Rated Wire Range for Line Side | 500 kcmil - # 4 Copper wire |
Connector Material | Aluminum |
Marking Strips | Single White Strip Provided |
Description
Ser B Power Distribution Terminal And Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum (7420B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- Allen Bradley Terminal Blocks