Shop All Programmable Controller Accessories
Allen Bradley
Ser B Output Module
Mfr # 1771-OA
Zoro # G706156572
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital AC Output Modules 120V AC Output Module, 8 Outputs
- System Type Digital AC Output Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1771-OA
- Zoro # G706156572
- UPC # 662468205764
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Digital AC Output Modules | 120V AC Output Module, 8 Outputs |
System Type | Digital AC Output Modules |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Controller 1756L73 (1756-L73)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- BOSCH REXROTH Multi-Channel Controller System Box Plc and Dcs Parts and Accessory (SB356 0608830251)
- Allen Bradley Programmable Controller Accessories