Shop All Manual Motor Starters
Allen Bradley
Ser B 3-Ph Economy 1.0-1.6A Amp Manual Starter
Mfr # 190E-ANEJ2-CB16S
Zoro # G104420343
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 140M-C2E (C-Frame), High Break
- Starter Type 190E - Eco Starter w/ Circuit Breaker
- Short Circuit Coordination Type 1
- Overload Relay Amperage Rating 1 - 1.6 A
- Auxiliary Contacts 1 N.O. 0 N.C., Internal Auxiliary and Trip Contact 1 N.O. + 1 N.O.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 190E-ANEJ2-CB16S
- Zoro # G104420343
- Country of Origin Unknown
- Category Manual Motor Starters
Dimensions
Frame Size | 140M-C2E (C-Frame), High Break |
Contactor Size | 100-C09 |
Details
Starter Type | 190E - Eco Starter w/ Circuit Breaker |
Short Circuit Coordination | Type 1 |
Overload Relay Amperage Rating | 1 - 1.6 A |
Auxiliary Contacts | 1 N.O. 0 N.C., Internal Auxiliary and Trip Contact 1 N.O. + 1 N.O. |
Coil Voltage | 24V DC Electronic Coil |
Current | 1 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- ALLEN BRADLEY SER B 3ph Economy 0.4-0.63a Amp Manual Starter (190E-ANEJ2-CA63S)
- ABB MS116-1.6, 3P MMP 1.0-1.6A RANGE (MS116-1.6)
- ABB MS132-16, 3P MMP 10.0-16.0A RANGE (MS132-16)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- SIEMENS 45A Amp Manual Starter (3RV2742-5HD10)
- ABB MS132-10, 3P MMP 6.3-10.0A RANGE (MS132-10)
- Allen Bradley Starters