Shop All Control Relays
Allen Bradley
Ser B 24V-DC Control Relay
Mfr # 700DC-F220Z24
Zoro # G506383017
original price:
$283.32
55% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700DC-F220Z24
- Zoro # G506383017
- Country of Origin Unknown
- Category Control Relays
Details
Coil Voltage (DC) | 24 V-DC |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-CF400D)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- SCHNEIDER ELECTRIC Control relay, TeSys SK, 2NO, <= 690V, 110V AC coil (CA2SK20F7)
- Allen Bradley Control Relays