Shop All Sensor Accessories
Allen Bradley
Sensor Parts and Accessorie
Mfr # 42MTB-5000
Zoro # G906283733
original price:
$129.50
22% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Terminal
- Operating Voltage 102-132V AC
- Output Green Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 42MTB-5000
- Zoro # G906283733
- Country of Origin Unknown
- Category Sensor Accessories
Details
Connection | Terminal |
Operating Voltage | 102-132V AC |
Output | Green Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- BANNER Sensor Parts And Accessory (IA24S)
- COPELAND OVERLOAD PROTECTOR SENSOR AND CLAMP KIT OTHER SWITCH (971-C100-79)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- Allen Bradley Sensors