Shop All General Purpose Relays
Allen Bradley
SAFETY DIGITAL SER A OUTPUT MODULE
Mfr # 1734-OB8S
Zoro # G206908138
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application In-Cabinet
- Mounting Din-rail
- Power Supply 24V DC
- Special features Standard
- Enclosure None (open-style)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-OB8S
- Zoro # G206908138
- UPC # 612598350643
- Country of Origin Unknown
- Category General Purpose Relays
Details
Application | In-Cabinet |
Mounting | Din-rail |
Power Supply | 24V DC |
Special features | Standard |
Enclosure | None (open-style) |
Output | 8 Point |
Temperature Rating | -20...55°C (-4...131°F) |
Type | DC Output Source Module |
POINT Guard I/O Safety Modules | POINT Guard I/O Safety Module - 8 Safety Sourcing Output Module (Compatible with terminal bases with 8 terminations) |
Series | SER B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (LP-CC-1/2)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- Allen Bradley Electrical Relays