Shop All Lighting Contactors
Allen Bradley
Safety 440480VAc 860A Amp 600Hp Ac Contactor, 100SD860EB22C
Mfr # 100S-D860EB22C
Zoro # G908374293
original price:
$13,913.41
23% off
new price: $10,583.99
/ea
Free Shipping & Returns
$10,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 440-480V
- Hz 50/60 Hz
- Power 600 HP
- Coil Voltage (AC) 440 V-AC
- Current 860 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 100S-D860EB22C
- Zoro # G908374293
- Country of Origin Unknown
- Category Lighting Contactors
Details
Coil Volts | 440-480V |
Hz | 50/60 Hz |
Power | 600 HP |
Coil Voltage (AC) | 440 V-AC |
Current | 860 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- Allen Bradley Motor Controls