Shop All Control Relays
Allen Bradley
Safety 230-240V-Ac Control Relay
Mfr # 700S-P220A2
Zoro # G904377991
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Rating 10A
- Contact configuration 2 N.O. / 2 N.C.
- Mounting Type Open Type DIN Rail Mount
- Input/Control Voltage 240V 60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700S-P220A2
- Zoro # G904377991
- Country of Origin Unknown
- Category Control Relays
Details
Amp Rating | 10A |
Contact configuration | 2 N.O. / 2 N.C. |
Mounting Type | Open Type DIN Rail Mount |
Input/Control Voltage | 240V 60Hz |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-CF400D)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- Allen Bradley Electrical Relays