Shop All Push Button Switches
Allen Bradley
Red Pushbutton
Mfr # 800H-BR6
Zoro # G204297371
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Type No Contacts
- Contact Blocks No Contacts
- Cap/Button Color Red
- Factory or User Assembled Factory Assembled
- Finger Safe Guards No Guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-BR6
- Zoro # G204297371
- Country of Origin Unknown
- Category Push Button Switches
Details
Block Type | No Contacts |
Contact Blocks | No Contacts |
Cap/Button Color | Red |
Factory or User Assembled | Factory Assembled |
Finger Safe Guards | No Guards |
Operator Type | Extended Head |
Lens Color | Red |
Description
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Surface Jack, 4-Conductor, Electric Ivory (AT468-4-EI)
- WEG WEG - MPW40-3-D004, MOTOR PROTECTOR BU MPW40-3-D004 (MPW40-3-D004)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800H-QRBH10GAP)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- ALLEN BRADLEY MUSHROOM HEAD BLACK PUSHBUTTON (800T-D2A)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- Allen Bradley Push Buttons & Indicators