Shop All Push Button Switches
Allen Bradley
Red 600V-Ac Push-Pull Button
Mfr # 800H-FPX6A5
Zoro # G708667274
original price:
$1,198.68
16% off
new price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap/Button Color Red
- Contact Blocks 2 N.C.L.B.
- Block Type Standard
- Head Type Mushroom Head
- Barrel Type Standard Barrel Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-FPX6A5
- Zoro # G708667274
- Country of Origin Unknown
- Category Push Button Switches
Details
Cap/Button Color | Red |
Contact Blocks | 2 N.C.L.B. |
Block Type | Standard |
Head Type | Mushroom Head |
Barrel Type | Standard Barrel Length |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- ALLEN BRADLEY ILLUMINATED RED PUSHBUTTON (800H-FRXTP16RD4)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY MUSHROOM HEAD BLACK PUSHBUTTON (800T-D2A)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- Allen Bradley Push Buttons & Indicators