Shop All Push Button Switches
Allen Bradley
Pushbutton
Mfr # 800MR-PA16
Zoro # G705658619
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V 50/60Hz
- Contact Blocks No Contacts
- Illumination Options Incandescent
- Operator Type Flush Head
- Lens Color No Lens Without Contact Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800MR-PA16
- Zoro # G705658619
- Country of Origin Unknown
- Category Push Button Switches
Details
Voltage | 120 V 50/60Hz |
Contact Blocks | No Contacts |
Illumination Options | Incandescent |
Operator Type | Flush Head |
Lens Color | No Lens Without Contact Blocks |
Contact Block Termination Type | Stab Terminals |
Power Module Type | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- ALLEN BRADLEY MUSHROOM HEAD BLACK PUSHBUTTON (800T-D2A)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-PB16G)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- Allen Bradley Push Buttons & Indicators