Shop All Power Supplies
Allen Bradley
Power Supply, 200 to 240V AC, 24 to 28V DC, 480W, 20A
Mfr # 1606-XL480E
Zoro # G809238618
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 240V AC
- Output Voltage 24 to 28V DC
- Power Rating 480W
- Output Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1606-XL480E
- Zoro # G809238618
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 200 to 240V AC |
Output Voltage | 24 to 28V DC |
Power Rating | 480W |
Output Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- Allen Bradley Power Supplies