Shop All Power Supplies
Allen Bradley
Power Supply, 100 to 240V AC, 24V DC, 100W, 4.2A, Wall
Mfr # 1606-XLP100E
Zoro # G011884269
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 100W
- Output Amps 4.2A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1606-XLP100E
- Zoro # G011884269
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 75 mm |
Width | 73 mm |
Depth | 103 mm |
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 100W |
Output Amps | 4.2A |
Mounting | Wall |
Phase - Electrical | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2423ST)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- Allen Bradley Power Supplies