Shop All Sensor Cordsets & Receptacles
Allen Bradley
Power 40M 600V-Ac Cordset Cable
Mfr # 2090-XXNPMP-16S40
Zoro # G006156609
original price:
$1,378.56
18% off
new price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power cable
- Jacket Material Industrial Grade Thermoplastic Elastomer
- Length 40m
- 2090 Cable, UX and XX Cable,Non-Flex,Motor Power,MP/1326AB,16 Gauge,40M
- Special Features motor power cable,Motor End Bayonet Connector - Drive End Flying Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 2090-XXNPMP-16S40
- Zoro # G006156609
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 40m |
Conductor Size | 16 |
Details
Type | Power cable |
Jacket Material | Industrial Grade Thermoplastic Elastomer |
2090 Cable, UX and XX | Cable,Non-Flex,Motor Power,MP/1326AB,16 Gauge,40M |
Special Features | motor power cable,Motor End Bayonet Connector - Drive End Flying Leads |
Voltage Rating | 600 V |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- MIDWEST FASTENER 40, 4 PK (70615)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- Allen Bradley Sensor Cordsets & Receptacles