Shop All Power Relays
Allen Bradley
Power 120V-Ac Other Relay
Mfr # 700-HG47A1
Zoro # G709173576
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V
- Contact Form - Relay DPST-NO
- Contact Rating 40 Amp Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700-HG47A1
- Zoro # G709173576
- Country of Origin Unknown
- Category Power Relays
Details
Coil Volts | 120V |
Contact Form - Relay | DPST-NO |
Contact Rating | 40 Amp Contact |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (389FXBXC1-240A)
- Allen Bradley Electrical Relays