Shop All Programmable Logic Controllers
Allen Bradley
Plc 1769L24ERQB1B
Mfr # 1769-L24ER-QB1B
Zoro # G508073404
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail / Panel mount
- Display Status LEDs
- Width 115mm, 4.53"
- Height 118mm, 4.65"
- Memory 0.5MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1769-L24ER-QB1B
- Zoro # G508073404
- UPC # 885630101248
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Width | 115mm, 4.53" |
Height | 118mm, 4.65" |
Depth | 105mm, 4.13" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Memory | 0.5MB |
Operating Temperature | 0 to 60 °C (32 to 140 °F) |
Number Of Channels | 32 |
Output Signal | 24 VDC |
Type | Standard Controller |
Local Programming Port | USB/Ethernet |
Embedded Network Port | 2 Ethernet |
Power Supply | 24V DC input, Isolated,Class 2/SELV |
Input Signal | 10-30VDC |
CompactLogix 5370 L2 Controllers | CompactLogix 5370 L2 Controller, 2 EtherNet/IP ports with Device Level Ring Capability, 750KB Memory, 16 DC Inputs, 16 DC Outputs, Up To 4 1769 I/O Expansion Modules, 8 EtherNet/IP and 120 TCP Connections, 24V DC Input Embedded Power Supply,With 1GB SD Card, Can Support Up To 2GB SD Card, 1 USB Port. |
Special Features | Standard |
Communication | Ethernet , USB |
Isolation | 30V (continuous), Basic Insulation Type, USB to system, Ethernet to system and Ethernet to Ethernet. Type tested at 500V AC for 60 s |
Enclosure | None (open-style) |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Non Volatile Memory Option | Secure Digital |
Description
1769L24Erqb1B Compactlogix 5370 L2 Controller 2 EthernetIp Ports With Device Levelring Capability 750Kb Memory 16 Dc Inputs 16 Dc Outputs Up To 4 1769IO Expansion Modules 8 EthernetIp And 120 Tcp Connections 24V Dcinput Embedded Power Supply With 1Gb Sd Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFI)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- ALLEN BRADLEY COMPACTLOGIX SER B CONTROLLER MODULE (1769-L23E-QB1B)
- ALLEN BRADLEY Module (1492-IFM40F)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- Allen Bradley Programmable Logic Controllers