Shop All Programmable Logic Controllers
Allen Bradley
Plc 1769L19ERBB1B
Mfr # 1769-L19ER-BB1B
Zoro # G508073411
original price:
$5,604.41
60% off
new price: $2,235.99
/ea
Free Shipping & Returns
$2,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Standard
- Communication Ethernet , USB
- Network Media Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m
- CompactLogix 5370 L1 Controllers CompactLogix 5370 L1 Controller, Dual Ethernet w/DLR capability, 1MB Memory, 8 I/O Expansion via 1734 POINT I/O, 8 Ethernet IP Nodes, 24VDC. This Controller uses POINT I/O (1734) backplane. Controllers are shipped with 1GB SD card and can support up to 2GB SD card.
- Type Standard Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-L19ER-BB1B
- Zoro # G508073411
- UPC # 887172807770
- Country of Origin United States
- Category Programmable Logic Controllers
Details
Special Features | Standard |
Communication | Ethernet , USB |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
CompactLogix 5370 L1 Controllers | CompactLogix 5370 L1 Controller, Dual Ethernet w/DLR capability, 1MB Memory, 8 I/O Expansion via 1734 POINT I/O, 8 Ethernet IP Nodes, 24VDC. This Controller uses POINT I/O (1734) backplane. Controllers are shipped with 1GB SD card and can support up to 2GB SD card. |
Type | Standard Controller |
Description
1769L19Erbb1B Power Supply Compactlogix Class 2 Dual Ethernet 1Mb Memory 8 IO Expansion 24 Vdc Only Up To 8 Modules Expanison Point Bus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- ALLEN BRADLEY Module (1492-IFM40F)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- ALLEN BRADLEY VPLB1003TPK12AA 1769L18ERBB1B (1769-L18ER-BB1B)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- Allen Bradley Programmable Logic Controllers