Shop All CAM Switches
Allen Bradley
PILOT 600V-AC ROTARY CAM SWITCH
Mfr # 806-A101
Zoro # G706632472
original price:
$259.61
26% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 806-A101
- Zoro # G706632472
- Country of Origin Unknown
- Category CAM Switches
Details
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- ELECTROSWITCH 120/240/600V-Ac Rotary Cam Switch (7828KD)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- KRAUS & NAIMER ROTARY CAM SWITCH (A11 CD0067-600 E)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3188)
- Allen Bradley Switches