Shop All Photoelectric Sensors
Allen Bradley
Photoswitch Rightsight Transmitted Beam Receiver 10.8-30V-Dc Photoelectric Sensor
Mfr # 42EF-R2KBBT-F4
Zoro # G309227570
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 10.8...30V DC
- Maximum Sensing Distance 8m (26.2ft)
- IO Link Enabled Yes
- Connection Media DC Micro(M12), Female, Straight, 4-pin PVC, Yellow, Unshielded, 5 m
- Sensitivity Adjustment No Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 42EF-R2KBBT-F4
- Zoro # G309227570
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage Rating | 10.8...30V DC |
Maximum Sensing Distance | 8m (26.2ft) |
IO Link Enabled | Yes |
Connection Media | DC Micro(M12), Female, Straight, 4-pin PVC, Yellow, Unshielded, 5 m |
Sensitivity Adjustment | No Adjustment |
Model Selection Information | Selection for RightSight Standard |
Operating Voltage/Mode | DC - Dark Operate |
Output Type | Both Sink (NPN) and Source (PNP) |
Light source | Visible Red LED |
Connection type | 4-pin DC Micro QD on 152mm (6in) pigtail |
Sensing mode | Transmitted Beam Receiver |
Description
Photoswitch Rightsight Transmitted Beam Receiver 10.8-30V-Dc Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- ALLEN BRADLEY SAFEZONE SINGLEZONE SAFETY SCANNER LASER SENSOR (442L-SFZNSZ)
- ALLEN BRADLEY VISISIGHT 10-30V-DC PHOTOELECTRIC SENSOR (42KD-B2LAR3-Y4)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC PHOTOELECTRIC SENSOR (42SRP-6016)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- Allen Bradley Photoelectric Sensors