Shop All Programmable Controller Accessories
Allen Bradley
Panelview 2711PT7C22D9P
Mfr # 2711P-T7C22D9P
Zoro # G208131701
product price: $4,138.99
/ea
Free Shipping & Returns
$4,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Monitor Size 7 inches
- Display type Color (TFT)
- Input Type Touch Screen
- Communications Embedded Switch/DLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 2711P-T7C22D9P
- Zoro # G208131701
- UPC # 885630844480
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Monitor Size | 7 inches |
Details
Input Voltage | 24V DC |
Display type | Color (TFT) |
Input Type | Touch Screen |
Communications | Embedded Switch/DLR |
Description
2711Pt7C22D9P Operator Interface 7 Inch Tft Color Panelview Plus 7 Performance Touch Screen 24 Volt Dc With Dlr Ethernet File Viewer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- Allen Bradley Programmable Controller Accessories