Shop All Programmable Controller Accessories
Allen Bradley
Panelview 2711PT10C22D8S
Mfr # 2711P-T10C22D8S
Zoro # G508131678
original price:
$13,195.38
63% off
Free Shipping & Returns
$4,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Monitor Size 10.4 inches
- Input Type Touch Screen
- Communications DLR Ethernet port
- Display type Color (TFT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 2711P-T10C22D8S
- Zoro # G508131678
- UPC # 885630920450
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Monitor Size | 10.4 inches |
Details
Input Voltage | 24V DC |
Input Type | Touch Screen |
Communications | DLR Ethernet port |
Display type | Color (TFT) |
Description
2711Pt10C22D8S Operator Interface Panelview Plus 7 104 Inch Display Ethernet2 Port
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3021SQ)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY Kinetix 5500 195-264/324-528V-AC 0-460V-AC 3Ph Servo Drives and Amplifier (2198-H008-ERS)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY 8K Ram Memory Module (1785-MS)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- Allen Bradley Programmable Logic Controls (PLC)