Shop All Programmable Controller Accessories
Allen Bradley
Panelview 2711PB7C22A9P
Mfr # 2711P-B7C22A9P
Zoro # G508131722
Free Shipping & Returns
$6,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100-240VAC
- Monitor Size 7 inches
- Input Type Keypad/Touch
- Display type Color (TFT)
- Communications Embedded Switch/DLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 2711P-B7C22A9P
- Zoro # G508131722
- UPC # 885630844541
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Monitor Size | 7 inches |
Details
Input Voltage | 100-240VAC |
Input Type | Keypad/Touch |
Display type | Color (TFT) |
Communications | Embedded Switch/DLR |
Description
2711Pb7C22A9P Panelview Graphic Terminal Performance Model Extended Features 65 In Tft Color Standard Aspect Ratio Touch Screen And Keypad Device Level Ring Ethernet 85264 V Ac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- ALLEN BRADLEY Compact I/O 16Pt 24Vdc Sink/Source High Speed Ser A Input Module (1769-IQ16F)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Plc-5 Input Module (1771-IB)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- Allen Bradley Programmable Controller Accessories