Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1769OB32
Mfr # 1769-OB32
Zoro # G708092274
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 118mm, 4.65"
- Mounting DIN Rail / Panel mount
- Width 35mm, 1.38"
- Depth 87mm, 3.43"
- Display Status LEDs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-OB32
- Zoro # G708092274
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Height | 118mm, 4.65" |
Width | 35mm, 1.38" |
Depth | 87mm, 3.43" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Type | Digital Output |
Enclosure | None (open-style) |
Replacement Door | 1769-RD (2 per kit) |
Special Features | Standard |
Isolation | 1200V AC for 2 s or 1697V DC for 2 s, output point to bus. 75V DC working voltage (IEC Class 2 reinforced insulation) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Number Of Channels | 32 |
Digital Solid-State Output Modules | 32 Point 24VDC Output Module |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Replacement Door Label | 1769-RL1 (2 per kit) |
Output Signal | 20.4 to 26.4V DC |
Description
1769Ob32 17690B32 IO Module Compactlogix 32 Point Solid State Dc Source High Current Output 24 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- SOUTH MAIN HARDWARE Quadruple Gang Wall Plate, Oil Rubbed Bronze (SH564-OR-1)
- ALLEN BRADLEY Output Module 1762OW16 (1762-OW16)
- ALLEN BRADLEY Compact I/o 16pt Relay Output Module Ser A (1769-OW16)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY Controller 1756L73 (1756-L73)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- Allen Bradley Programmable Logic Controls (PLC)