Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1762OW16
Mfr # 1762-OW16
Zoro # G308092247
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 87
- Height 90
- Width 40
- Mounting DIN Rail, Panel Mount
- Output 16 Point, Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1762-OW16
- Zoro # G308092247
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Depth | 87 |
Height | 90 |
Width | 40 |
Details
Mounting | DIN Rail, Panel Mount |
Output | 16 Point, Relay |
Digital Output Modules | 16 Point VAC/VDC Relay Output Module |
Enclosure | IP20 |
I/O Isolation | Isolated |
Type | Discrete, Output |
Temperature Rating | -20 to 65°C (-4 to +149°F) |
Special Features | Standard |
I/O Status Indication | LED |
Standard | c-UL-us CL1DIV2, CE, C-Tick, KCC |
Description
Refurbished 1762Ow16 Output Module 16 Point Relay Micrologix 1200 Class 1 Division 2 120240 Vac 5060 Hz 24125 Vdc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- FAITH 3.6A/5V USB Outlet and 15A/125V Decorator Tamper-Resistant Duplex Receptacle, White, 2 Pack, 2PK (CZ07-WH-02)
- GENERAC XD5000E Portability Kit (6910)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- PHOENIX CONTACT Isolator Amplifier Other Plc And Dcs Module (MINI MCR-2-UI-UI-PT)
- Allen Bradley Programmable Logic Controls (PLC)