Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1756OV16E
Mfr # 1756-OV16E
Zoro # G008092295
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Chassis
- Display Output, Fuse and Communication Status, Module Health
- Output Signal 10-30 VDC
- Removable Terminal Block 1756-TBNH or 1756-TBSH
- Enclosure None (open-style)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-OV16E
- Zoro # G008092295
- UPC # 612598264360
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Chassis |
Display | Output, Fuse and Communication Status, Module Health |
Output Signal | 10-30 VDC |
Removable Terminal Block | 1756-TBNH or 1756-TBSH |
Enclosure | None (open-style) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Product Type | I/O Modules |
Special Features | Electronic Fusing |
Type | Digital Output |
Isolation | 250 V continuous between groups of 8 outputs |
Digital DC Output Modules (Please select number of Removable terminal Blocks as addded in the list.) | 10-30 VDC Electronically Fused Sinking Output 16 Pt (20 Pin) |
Description
1756Ov16E Output Module Controllogix Dc Digital 16 Point 1030Vdc 1 A Sinking Outputs Electronically Fused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- ALLEN BRADLEY Output Module 1756OB16D (1756-OB16D)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY Plc-5 Input Module (1771-IB)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- Allen Bradley Programmable Controller Accessories