Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1756OF8
Mfr # 1756-OF8
Zoro # G808092273
original price:
$5,993.32
71% off
new price: $1,726.99
/ea
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Chassis
- Display Module Health, In Calibration Mode
- Output Signal +/- 10.4V, 0-21 mA
- Special Features Standard
- Operating Temperature 0 to 60°C (32 to 140°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-OF8
- Zoro # G808092273
- UPC # 612598171897
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Chassis |
Display | Module Health, In Calibration Mode |
Output Signal | +/- 10.4V, 0-21 mA |
Special Features | Standard |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Type | Analog Output Module |
Enclosure | None (open-style) |
Isolation | None between channels (Single Ended) |
Removable Terminal Block | 1756-TBNH or 1756-TBSH |
Analog Output Modules (Please select number of Removable terminal Blocks as addded in the list.) | Analog Output - Current/Voltage 8 Pts (20 Pin) |
Product Type | I/O Modules |
Description
1756Of8 Output Module Controllogix Analog 8 Point Single Ended Outputs Current And Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- ALLEN BRADLEY Point I/O 2 Point Thermocouple Other Plc And Dcs Module (1734-IT21)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- ALLEN BRADLEY Output Module 1769OB32 (1769-OB32)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- Allen Bradley Programmable Logic Controls (PLC)