Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1734OE4C
Mfr # 1734-OE4C
Zoro # G808092303
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- Special Features Standard
- Resolution 16 Bits
- Type Analog Output Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-OE4C
- Zoro # G808092303
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Application | In-Cabinet |
Special Features | Standard |
Resolution | 16 Bits |
Type | Analog Output Module |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Output | 4 Point |
Power Supply | 24V DC |
Analog Output Modules | 24V Dc 4 Points Analog Current Output Module |
Signal Range | 4 to 20mA, 0 to 20mA |
Enclosure | None (open-style) |
Isolation Voltage | 50V (continuous), basic insulation type, outputs and field powerto system. Type tested at 1500V AC for 60 s. No isolation between individual outputs or outputs to field power |
Description
1734Oe4C Output Module Point IO Analog 4 Channels Single Ended Open Style Din Rail Mount 75 Ma Pointbus Current 24 Vdc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- ABB Panelview 300 Ser B Operator Interface Panel (2711-K3A2L1)
- Allen Bradley Programmable Controller Accessories