Shop All Sensor Accessories
Allen Bradley
Optical Fork 12-24V-Dc Other Sensor
Mfr # 45LST-1LEA5-P4
Zoro # G109173558
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Range 80mm (3.15in)
- Connection Type 4-pin Pico QD
- Connection 4-pin Pico QD
- Output Sink (NPN) / Source (PNP) Output Selectable
- Voltage Rating DC - LO or DO selectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 45LST-1LEA5-P4
- Zoro # G109173558
- Country of Origin Unknown
- Category Sensor Accessories
Details
Sensing Range | 80mm (3.15in) |
Connection Type | 4-pin Pico QD |
Connection | 4-pin Pico QD |
Output | Sink (NPN) / Source (PNP) Output Selectable |
Voltage Rating | DC - LO or DO selectable |
Output Type | Sink (NPN) / Source (PNP) Output Selectable |
Connection Media | DC Pico(M8) ,Female ,Straight ,4-pin PVC, Yellow, Unshielded ,5 m |
Sensing Gap | 80mm (3.15in) |
Operating Voltage/Mode | DC - LO or DO selectable |
Sensing Beam | Infrared |
Light Source | Infrared |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 3A, 600V AC (OTS3)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- Allen Bradley Sensors